PAINT STRAINER NYLON CONE 260 MICRON
899.700200
- UNSPSC 31211915
0899700100961 125
0899700100961 125
Delivery
In stock delivery from our warehouses.
PAINT STRAINER NYLON CONE 260 MICRON — 899.700200
- PAINT STRAINER NYLON CONE 260 MICRON — 899.700200
- PAINT STRAINER NYLON CONE 190 MICRON — 899.700210
- PAINT STRAINER NYLON CONE 125 MICRON — 899.700211
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Colour | Orange |
| Mesh size | 260 MY |
| Material | Nylon (polyamide) |
| EAN | 4065746331678 |
Features
| For removing paint impurities. |
| High filtering power |
| Specially designed for paint gun preparations. |
| Strainer material: nylon |
