
6 pieces in stock at Mississauga, ON as of 7:55 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 400 ml |
| Description | Aluminium Silver Spray High-Gloss Perfect |
| Chemical basis | Ethyl-cellulose synthetic resin |
| Cross Cutting (DIN 53151) | Gt0-1 |
| Dry Layer Thickness | approx. 7 μm |
| Recommended Layer Thickness | 7 μm |
| Dust-dry (with recommended dry layer thickness) | approx. 15 min. |
| Completely Hardened (with recommended dry layer th | 4-6 hrs |
| Touch-dry (with recommended dry layer thickness) | 25 mins. |
| Thermal Stability | approx. +240 °C (+464 °F) |
| Minimum Shelf Life At +10 °C to +25 °C (+50 °F to | 24 |
| Surfaces With Good Adhesion | Metals, wood, pasteboard |
| EAN | 4045989813759 |
| High layer thickness in 1st spray pass. |
| Can be used on residual rust. |
| For variable use thanks to adjustable spray head. |
| High resistance to running. |
| High abrasion resistance. |
| Very safe due to optimal protection against weathering. |
| Minimal time required, as only one work step necessary. |
| Covers well. |
| Only loose rust must be removed. |
| Large-area and minor repairs can be carried out quickly and safely with the variable spray head. |