
Business customers only
10 pieces in stock at Vaughan, ON as of 5:14 PM. Directions. Call: (289) 474-5447
7 pieces in stock at Mississauga, ON as of 5:14 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 310 g |
| Description | Zinc Spray Light |
| Chemical basis | Alkyd resin combination |
| Pure Zinc | Min 96% purity and 45% in dry film |
| Cross Cutting (DIN 53151) | Gt0-1 |
| Salt Spray Test (DIN 50021 SS) | 100 hrs |
| Dry Layer Thickness | approx. 30 μm |
| Recommended Layer Thickness | 70 μm |
| Dust-dry (with recommended dry layer thickness) | approx. 15 min. |
| Completely Hardened (with recommended dry layer th | 10-12 hrs |
| Touch-dry (with recommended dry layer thickness) | 15-20 min. |
| Can Be Spot Welded | Yes |
| Thermal Stability | approx. +240 °C (+464 °F) |
| Minimum Shelf Life At +10 °C to +25 °C (+50 °F to | 24 |
| Case Quantity | 12 |
| EAN | 4045989648382 |
| High layer thickness in 1st spray pass. |
| Can be used on residual rust. |
| For variable use thanks to adjustable spray head. |
| High resistance to running. |
| High abrasion resistance. |
| Very safe due to optimal protection against weathering. |
| Minimal time required, as only one work step necessary. |
| Covers well. |
| Only loose rust must be removed. |
| Large-area and minor repairs can be carried out quickly and safely with the variable spray head. |