Engine Enamel Gloss Alpine Green 340 g
892.140015
- UNSPSC 31211501
0892140015083 1
0892140015083 1
Delivery
In stock delivery from our warehouses.
A heat resistant spray paint that restores engines to their original factory color.
Engine Enamel Gloss Alpine Green 340 g — 892.140015
- Engine Enamel Gloss Black 340 g — 892.140011
- Engine Enamel Gloss Grey 340 g — 892.140012
- Engine Enamel Gloss Cummins Beige 340 g — 892.140013
- Engine Enamel Gloss Chevy Orange 340 g — 892.140014
- Engine Enamel Gloss Alpine Green 340 g — 892.140015
- Engine Enamel Gloss Ford Blue 340 g — 892.140016
- Engine Enamel Gloss Ford Blue Mustang 340G — 892.140018
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 10:02 PM. Directions. Call: (289) 474-5447
7 pieces in stock at Mississauga, ON as of 10:02 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Colour | Gloss Alpine Green |
| Contents | 340 g |
| EAN | 4056807118680 |
Features
| Fast drying with good coverage |
| Superior durability |
| Excellent adhesion to wood, metal, and fiberglass |
| Resistant to gasoline and oil |
Instructions
| Dry time tack free: 30 minutes |
| Dry time to recoat: before 1 hour or after 24 hours |
Notices
Drying time varies with temperature, humidity, and coat thickness
