Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

FPT SILVER GRAY 340 g

5987.150049 - UNSPSC 31211501
5987150049083 6
FPT SILVER GRAY 340 g FPT SILVER GRAY 340 g
FPT SILVER GRAY 340 g
New

Delivery

High quality spray paint matching FPT OE colors. Exclusive to FPT dealers and partners.

0
Units/package: 6
FPT SILVER GRAY 340 g — 5987.150049
  • FPT TRAFFIC WHITE 340 g — 5987.150044
  • FPT SHINY WHITE 340 g — 5987.150045
  • FPT BLACK GRAY 340 g — 5987.150046
  • FPT ANTHRACITE GRAY 340 g — 5987.150048
  • FPT SILVER GRAY 340 g — 5987.150049

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 340 g
Colour Silver Gray
Case Quantity 6
Container Type Aerosol
Shelf Life 2 Years
EAN 4068362128448

Customers Also Viewed

Is Often Bought With

You Might Also Like