FPT TRAFFIC WHITE 340 g
5987.150044
- UNSPSC 31211501
5987150044083 6
5987150044083 6
New
Delivery
High quality spray paint matching FPT OE colors. Exclusive to FPT dealers and partners.
Units/package: 6
FPT TRAFFIC WHITE 340 g — 5987.150044
- FPT TRAFFIC WHITE 340 g — 5987.150044
- FPT SHINY WHITE 340 g — 5987.150045
- FPT BLACK GRAY 340 g — 5987.150046
- FPT ANTHRACITE GRAY 340 g — 5987.150048
- FPT SILVER GRAY 340 g — 5987.150049
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 340 g |
| Colour | Traffic White |
| Case Quantity | 6 |
| Container Type | Aerosol |
| Shelf Life | 2 Years |
| EAN | 4068362128387 |
