HIGH COVERAGE GENERAL USE - GLOSS BLACK 340G
892.150041
- UNSPSC 31211501
0892150041083 1
0892150041083 1
Delivery
In stock delivery from our warehouses.
A top quality paint that provides a tough, durable finish.
HIGH COVERAGE GENERAL USE - GLOSS BLACK 340G — 892.150041
- General Use Enamel Gloss White 340 g — 892.140005
- General Use Enamel Flat White 340 g — 892.140006
- General Use Enamel Gloss Grey 340 g — 892.140007
- HIGH COVERAGE GENERAL USE - GLOSS BLACK 340G — 892.150041
- HIGH COVERAGE GENERAL USE - FLAT BLACK 340G — 892.150042
- HIGH COVERAGE GENERAL USE - SATIN BLACK 340G — 892.150043
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
11 pieces in stock at Vaughan, ON as of 8:06 AM. Directions. Call: (289) 474-5447
12 pieces in stock at Mississauga, ON as of 8:06 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Colour | Gloss Black |
| Contents | 340 g |
| EAN | 4099618222351 |
Features
| 360° Spray nozzles. Works upside down |
| Fast drying with good coverage |
| Rust inhibiting, and resists chipping and peeling |
Instructions
| Dry time tack free: 10-20 minutes |
| Dry time to recoat: Within 1 hour or after 24 hours |
| To prevent clogging of nozzle, turn can upside down and spray out for one second after each use. If nozzle is clogged soak in mineral spirits to clear. |
Notices
Drying time varies with temperature, humidity, and coat thickness. Please refer to chart in Wurth Catalogue for more detailed information.
