High Solids Enamel Gloss School Bus Yellow 454 g
892.150017
- UNSPSC 31211501
0892150017083 1
0892150017083 1
Delivery
In stock delivery from our warehouses.
A superior industrial spray paint when maximum performance is required.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
13 pieces in stock at Vaughan, ON as of 1:15 PM. Directions. Call: (289) 474-5447
13 pieces in stock at Mississauga, ON as of 1:15 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Colour | High Gloss School Bus Yellow |
| Contents | 454 g |
| EAN | 4056807119076 |
Features
| High solid content, up to 35% |
| Provides twice the coverage of conventional spray paints. Up to 18 square feet. Cans contain betwen 15oz and16oz (425g-454g) of paint. |
| Does not run or sag |
| Can be applied to bare metal |
| Inhibits rust |
| Resists oil, gas, and sunlight |
| Heat resistant to 93 °C (200 °F) |
Instructions
| To prevent clogging of nozzle, turn can upside down and spray out for one second after each use. If nozzle is clogged soak in mineral spirits to clear. |
| Dry time tack free: 20-30 minutes* |
| Dry time to recoat: Within 1 hour or after 24 hours* |
Notices
*Drying time varies with temperature, humidity, and coat thickness.
