Industrial High Temp Flat Black 425 g

892.140025 - UNSPSC 31211523
0892140025083 1
Industrial High Temp Flat Black 425 g Industrial High Temp Flat Black 425 g
Industrial High Temp Flat Black 425 g

Delivery

In stock delivery from our warehouses.

A heat resistant spray paint designed to withstand extreme temperatures

Industrial High Temp Flat Black 425 g — 892.140025
  • Industrial High Temp Flat Black 425 g — 892.140025
  • Industrial High Temp Flat White 425 g — 892.140026
  • Industrial High Temp Metallic Aluminum 425 g — 892.140027

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 7:59 PM. Directions. Call: (289) 474-5447

19 pieces in stock at Mississauga, ON as of 7:59 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Colour Flat Black
Contents 425 g
EAN 4056807119663

Features

Creates a porcelain-like bond at high temperatures
Resists peeling, loss of adhesion and blistering

Instructions

Dry time tack free: 20 minutes
Hard cure: must be heated to 400 °F for two hours

Notices

Curing time varies with temperature, humidity, and coat thickness

Customers Also Viewed

Is Often Bought With

You Might Also Like