Industrial High Temp Flat White 425 g
892.140026
- UNSPSC 31211523
0892140026083 1
0892140026083 1
Clearance
Delivery
No stock for delivery. -
A heat resistant spray paint designed to withstand extreme temperatures
Industrial High Temp Flat White 425 g — 892.140026
- Industrial High Temp Flat Black 425 g — 892.140025
- Industrial High Temp Flat White 425 g — 892.140026
- Industrial High Temp Metallic Aluminum 425 g — 892.140027
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.20 pieces in stock at Mississauga, ON as of 7:58 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Colour | Flat White |
| Contents | 425 g |
| EAN | 4056807118840 |
Features
| Creates a porcelain-like bond at high temperatures |
| Resists peeling, loss of adhesion and blistering |
Instructions
| Dry time tack free: 20 minutes |
| Hard cure: must be heated to 400 °F for two hours |
Notices
Curing time varies with temperature, humidity, and coat thickness
