EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

HIGH-GLOSS SILVER LACQUER 600 mL

893.339006 - UNSPSC 31211507
0893339006083 1
HIGH-GLOSS SILVER LACQUER 600 mL HIGH-GLOSS SILVER LACQUER 600 mL
HIGH-GLOSS SILVER LACQUER 600 mL

Delivery

In stock delivery from our warehouses.

High-Quality Spray Lacquer

HIGH-GLOSS SILVER LACQUER 600 mL — 893.339006
  • SPRAY PAINT MAT BLACK 400 mL — 893.329005
  • HIGH-GLOSS SILVER LACQUER 600 mL — 893.339006
  • VW SPRAY PAINT GRAPHITE BLACK 400 ML — 893.349110
  • LACQUER SPRAY TRANSPARENT 400 ML — 893.351930
  • SPRAY PAINT HI-TEMP BLACK 400 mL — 893.359005
  • SPRAY PAINT LIEBHERR YELLOW 400 mL — 893.364464
  • CAST IRON GREY LACQUER SPRAY — 893.379008

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 480 g
Colour Silver Lacquer
Finish High - Gloss
EAN 4050641128201

Features

Excellent coverage with a lustrous finish
A remarkably versatile spray paint with the most outstanding performance characteristics available anywhere

Benefits & Advantage

Has an exclusive resin base
Can be used on both interior and exterior surfaces such as wood, metal and can be recoated anytime
Bare metal surfaces should be primed before application with Würth Primers, Art. No. 892.193 or Art. No. 892.194
Ideal for guide coating
Lead free
Art. No's. 893.339006 and 893.351930 can also be used on wheels
Spray nozzle, Art. No. 892.168 is excellent for an even distribution of paint Temperature resistance for Art. No. 893.359005 is 650 °C (1,200 °F)

Customers Also Viewed

Is Often Bought With

You Might Also Like