LACQUER SPRAY TRANSPARENT 400 ML
893.351930
- UNSPSC 31211507
0893351930083 1
0893351930083 1
Delivery
In stock delivery from our warehouses.
High-Quality Spray Lacquer
LACQUER SPRAY TRANSPARENT 400 ML — 893.351930
- SPRAY PAINT MAT BLACK 400 mL — 893.329005
- HIGH-GLOSS SILVER LACQUER 600 mL — 893.339006
- VW SPRAY PAINT GRAPHITE BLACK 400 ML — 893.349110
- LACQUER SPRAY TRANSPARENT 400 ML — 893.351930
- SPRAY PAINT HI-TEMP BLACK 400 mL — 893.359005
- SPRAY PAINT LIEBHERR YELLOW 400 mL — 893.364464
- CAST IRON GREY LACQUER SPRAY — 893.379008
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 6:22 AM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 6:22 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 317 g |
| Colour | Clear Lacquer |
| Finish | High - Gloss |
| EAN | 4050641130006 |
Features
| Excellent coverage with a lustrous finish |
| A remarkably versatile spray paint with the most outstanding performance characteristics available anywhere |
Benefits & Advantage
| Has an exclusive resin base |
| Can be used on both interior and exterior surfaces such as wood, metal and can be recoated anytime |
| Bare metal surfaces should be primed before application with Würth Primers, Art. No. 892.193 or Art. No. 892.194 |
| Ideal for guide coating |
| Lead free |
| Art. No's. 893.339006 and 893.351930 can also be used on wheels |
| Spray nozzle, Art. No. 892.168 is excellent for an even distribution of paint Temperature resistance for Art. No. 893.359005 is 650 °C (1,200 °F) |
