
5 pieces in stock at Vaughan, ON as of 12:27 PM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 12:27 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 482 g |
| Colour | Fluorescent Red/Orange |
| Colour Family | Red |
| Drying Time | 15 min |
| Application Temperature | +10 to 40 °C (+50 to +100 °F) |
| VOC compliant | Yes |
| Finish | Flat, non-glossy (<15 on a 60° goss meter) |
| Resin System | V.T. Alkyd |
| Storage Temperature | +5 to +32 °C (+40 to +90 °F) |
| EAN | 4045989576425 |
| Fast drying |
| Non-clogging |
| Vivid lines |
| Safe on grass |
| Easy to aim with low over-spray |
| Meets APWA standard colours (American Public Works Association) |
| Customizable cap allows use without removal |