2K RAPID PRIMER FILLER 238 g
5867.000122
- UNSPSC 31211500
5867000122027 1
5867000122027 1
Delivery
In stock delivery from our warehouses.
Universal 2 component primer filler for repairing small and medium sized surfaces on plain steel and existing paints.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.6 pieces in stock at Mississauga, ON as of 12:45 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 366 g |
| Colour | Dark Grey |
Features
| Smooth dispersion of product |
| Quick drying |
| Excellent sanding and corrosion protection |
Benefits & Advantage
| Highly suitable for use in minor damage repair |
| Can be used as a wet-on-wet application without intermediate sanding |
Instructions
| The application surface must be clean, dry and grease-free. Lightly sand problematic surface(s). Shake can well for at least 2 minutes before spraying. Remove (red) push button from the cover cap, place it on the pin at the bottom of the can and activate by spraying. Remove push button and dispose of it. |
| Shake the can well for at least 2 minutes again after spraying. Apply two to three spray coats at a distance of 20 to 30 cm. Allow 10 to 15 minutes between coats. The treated surface can be painted over with all common topcoat paint systems. |
