HIGH COVERAGE PRIMER - GREY PRIMER 425G
893.917000
- UNSPSC 31211501
0893917000083 1
0893917000083 1
Delivery
In stock delivery from our warehouses.
A rust proof industrial primer formulated specifically for use with High Coverage and High Solids Enamel Paints.
HIGH COVERAGE PRIMER - GREY PRIMER 425G — 893.917000
- HIGH COVERAGE PRIMER - GREY PRIMER 425G — 893.917000
- HIGH COVERAGE PRIMER - RED PRIMER 425G — 893.917001
- HIGH COVERAGE GENERAL PRIMER - GREY PRIMER 340G — 893.917010
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
16 pieces in stock at Vaughan, ON as of 4:36 PM. Directions. Call: (289) 474-5447
12 pieces in stock at Mississauga, ON as of 4:36 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Colour | Grey |
| Contents | 425 g |
| Case Quantity | 6 |
| Pallet quantity | 936 |
| EAN | 4099618219177 |
Features
| Improves long-term durability of finishing top coats |
| Can be used with lacquer, enamel, and acrylic paints |
| Provides excellent corrosion resistance |
| Heat resistant to 93 °C (200 °F) |
| For best results, primer can be sanded lightly with a fine sandpaper |
| Better coverage than conventional primers |
| 360 degree comfort spray nozzle |
Instructions
| Dry time tack free: 10-20 minutes |
| Dry time to recoat: Within 1 hour or after 24 hours |
Notices
Drying time varies with temperature, humidity, and coat thickness. Please refer to chart in Wurth Catalogue for more detailed information.
Benefits & Advantage
Rust-Oleum Canada is proud to announce its new partnership with Wurth Canada. Two companies steeped in history and well known for their innovation, top quality brands and best in class service. This new strategic alliance will see Rust-Oleum supply paints and coatings powered by Canada’s leading Tremclad brand and several other high-performance technologies known for durability, ease of use and fast return to service. Together we look forward to providing a customer centric approach of high-quality products and unbeatable service!
