SELF-ETCHING PRIMER BLACK 340G (OLD-8856.917000)
8856.917010
- UNSPSC 31211500
8856917010083 1
8856917010083 1
Delivery
In stock delivery from our warehouses.
Self-etching primer adheres to bare metal to replace the metal conditioning step. Suitable for use on metal, aluminum, galvanized steel, zinc coated steel and fiberglass.
SELF-ETCHING PRIMER BLACK 340G (OLD-8856.917000) — 8856.917010
- SELF-ETCHING PRIMER BLACK 340G (OLD-8856.917000) — 8856.917010
- SELF-ETCHING PRIMER GREEN 340G (OLD-8856.917001) — 8856.917011
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
60 pieces in stock at Vaughan, ON as of 4:36 PM. Directions. Call: (289) 474-5447
27 pieces in stock at Mississauga, ON as of 4:36 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 340 g |
| Colour | Black |
| EAN | 4061975677792 |
Features
| Provides excellent adhesion on steel, aluminum and stainless steel |
| Dry to the touch in under 15 minutes |
| Top coat can be applied directly on top of the product |
Applications
| Surface must be degreased and sanded and rust must be removed. Do not apply over newly painted surfaces. |
| Shake container for 1 minute after mixing ball moves freely. Spray approximately 30 cm from the surface. Apply two thin coats, allowing 5 minutes flash time between coats. Top coat can be applied after 30 minutes. |
| Once finished, turn can upside down and spray for 3 seconds to prevent clogging. |
