ZINC RICH WELD THRU PRIMER 460 g

893.109 - UNSPSC 31211500
0893109 083 1
ZINC RICH WELD THRU PRIMER 460 g ZINC RICH WELD THRU PRIMER 460 g
ZINC RICH WELD THRU PRIMER 460 g
Clearance

Delivery

In stock delivery from our warehouses.

Zinc Rich Weld Thru Primer protects steel from corrosion by sacrificial or galvanic action. When applied to metal surfaces prior to mig or spot welding, the zinc melts and fuses to the surface of the steel, reducing the formation of rust and rust creeping.

81.12 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 137 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 2:47 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 2:47 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 400 ml
Zinc Content 98% - 99%
Heat Resistance 490°C (914°F)
EAN 4053479622958

Features

Good electrical conductivity.
Special epoxy resin for better adhesion to metal.
Adheres reliably to all metals.
Long term cathodic protection for all metallic surfaces.

Customers Also Viewed

Is Often Bought With

You Might Also Like