BENCH GRINDER 1/3HP 6"

713.03581 - UNSPSC 23241400
S123462497
BENCH GRINDER 1/3HP 6" BENCH GRINDER 1/3HP 6"
BENCH GRINDER 1/3HP 6"

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Amperage 3.5, 60 Hz
Arbor Size 1/2"
Motor 1/3 HP, 1 ph, 115 V
Speed 3,450 RPM
Wheel Size 6" x 3/4" x 1/2"

Features

Heavy duty construction for maximum service life
CSA electrics for safety and reliability
All ball bearing construction
Steel wheel covers with rear dust exhaust ports
Easy to adjust steel tool rests
Eye shields and spark guards for operator safety
Rubber feet on base for reduced vibration
Includes coarse and medium grinding wheels

Documents & Videos

Is Often Bought With

You Might Also Like