UNIBOR CMD 400 ELITE SERIES MAG DRILL

570.940040 - UNSPSC 23241801
9501032295990 1
UNIBOR CMD 400 ELITE SERIES MAG DRILL UNIBOR CMD 400 ELITE SERIES MAG DRILL
UNIBOR CMD 400 ELITE SERIES MAG DRILL

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Cutter Capacity 1-1/2 in
Depth of Cut 2 in
No Load Speed 270-610 rpm
Motor Specification 1100 w
Magnet Adhesion 1789 lb
Length 10-7/16 in
Height 20-5/64 in
Width 7-3/32 in
Magnet Size 6-1/2 in x 3-5/32 in
Weight 30.9 lbs
Motor 120 V
Stroke 3-11/16 in
EAN 5055558582343

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.