Claim Your Free Gift: Get a pail of Low VOC Brake and Parts Cleaner when you spend $99 or more. Use code FREEBRAKE25.

UNIBOR ELP50 LOW PROFILE MAGNETIC DRILL

570.940050 - UNSPSC 23241801
UNIBOR ELP50 LOW PROFILE MAGNETIC DRILL UNIBOR ELP50 LOW PROFILE MAGNETIC DRILL
UNIBOR ELP50 LOW PROFILE MAGNETIC DRILL

Delivery

In stock delivery from our warehouses.
0 Review(s)

Unprecented drilling power whenever needed. The only 2” diameter capacity by 2” depth of cut low profile magnetic drill on the market.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Cutter Capacity 2 in
Depth of Cut 2 in
No Load Speed 250-500 rpm
Motor Specification 1200 W
Magnet Adhesion 2250 lb
Length 13-5/32 in
Height 7-3/64 in
Width 3-15/16 in
Magnet Size 7-9/16 in x 3-15/64 in
Weight 24.25 lb
Motor 120 V
Stroke 2-7/16 in

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.