12V HAMMER DRILL DRIVER KIT
5701.1213611
- UNSPSC 20111603
5701121361961 1
5701121361961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 6:36 AM.
Product Details
| Attribute | Value |
|---|---|
| Voltage | 12 Vdc |
| Chuck | 3/8" Keyless, Locking |
| Max Torque | 40 Nm |
| No Load Rotations Per Minute | 500 - 1,800 |
| Torque Settings | 1 - 20 |
| Weight | 1.26 kg |
| Contents | Kit comes standard with 1 x 5.0Ah Battery, 1 x 2.5Ah Battery, Rapid Charger, Canvas Duffle Bag |
| Notices | Always use personal protective equipment when operating power tools |
| EAN | 4068362269615 |
|
008.HGG202614
|
12V POWER DUO
|
qty 1 |
