12V Hammer Drill Kit
5701.1213611
- UNSPSC 20111603
5701121361961 1
5701121361961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 11:39 AM. Directions. Call: (289) 474-5447
Temporarily out of stock in Mississauga, ON as of 11:39 AM.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Voltage | 12 Vdc |
| Chuck | 3/8" Keyless, Locking |
| Max Torque | 40 Nm |
| No Load Rotations Per Minute | 500 - 1,800 |
| Torque Settings | 1 - 20 |
| Weight | 1.26 kg |
| Contents | Kit comes standard with 1 x 5.0Ah Battery, 1 x 2.5Ah Battery, Rapid Charger, Canvas Duffle Bag |
| Notices | Always use personal protective equipment when operating power tools |
| EAN | 4068362269615 |
| 008.HGG202614 | 12V POWER DUO | qty 1 |
| 5585.715570 | NORDEX TOOL KIT 636 PCS* | qty 1 |
