12V COMPACT BLOWER (BT)
5701.128201
- UNSPSC 27112701
Clearance
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 6:20 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 6:20 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Voltage | 12V DC |
| Air Volume | 0-150 CFM |
| Air Flow Speed | 80 MPH |
| Noise Level (dBA) | 78 dBA |
| Running Time | 15-20 min |
Features
| Experience The Compact Power of the G12 Series 12V Power Tools |
| 8-Speed settings & variable speed trigger |
| Compact size & rubber nozzle attachments for confined spaces |
| Axial fan for the best combination of power & run-time |
| Wide sweeping nozzle attachment efficiently clears debris in open spaces |
| Ergonomic contoured grip |
| BLDC Brushless motor technology |
| Bare Tool Only – Batteries & Charger sold separately.Bare Tool Only – Batteries & Charger sold separately. |
Notices
Always use personal protective equipment when operating power tools
