Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

12V 1/2" COMPACT IMPACT WRENCH (BT)

5701.12184401 - UNSPSC 27112713
12V 1/2" COMPACT IMPACT WRENCH (BT) 12V 1/2" COMPACT IMPACT WRENCH (BT)
12V 1/2" COMPACT IMPACT WRENCH (BT)
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

267.78 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 29 Pkg(s)
12V 1/2" COMPACT IMPACT WRENCH (BT) — 5701.12184401
  • 12V 3/8" COMPACT IMPACT WRENCH (BT) — 5701.12184301
  • 12V 1/2" COMPACT IMPACT WRENCH (BT) — 5701.12184401

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Voltage 12V DC
Drive Size 1/2" Square
Max Reverse Torque 400 Ft-Lbs (540 Nm)
Max Tightening Torque Stage 1: 63 Ft-Lbs (85Nm); Stage 2: 115 Ft-Lbs (155Nm); Stage 3: 178 Ft-Lbs (240Nm); Stage 4: 250Ft-Lbs (338Nm)
No Load Speed 0 - 2,800 RPM
Impacts per minute 0 - 3,200 IPM

Features

Experience The Compact Power of the G12 Series 12V Power Tools
Delivering an industry leading 400 Ft-lbs (540Nm) of reverse torque
4-Stage Impact function provides unmatched control in various fastening applications
3-Stage Auto/Shutoff + Stage 4 Max Output
Compact design at only 132mm in length it allows you to work more efficiently in tight spaces, delivering the power required to complete the most demanding tasks.
Extremely lightweight
BLDC Brushless motor technology
Ergonomic contoured grip
Bare Tool Only – Batteries & Charger sold separately

Notices

Always use personal protective equipment when operating power tools
Torque Specification based on M20 Bolt
Always use personal protective equipment when operating power tools

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.