LIMITED TIME ONLY: Get a FREE* pair of locking pliers with $450+ orders. (Code: VICEGRIP26).

12V 3/8" COMPACT IMPACT WRENCH (BT)

5701.12184301 - UNSPSC 27112713
5701124301961 1
12V 3/8" COMPACT IMPACT WRENCH (BT) 12V 3/8" COMPACT IMPACT WRENCH (BT)
12V 3/8" COMPACT IMPACT WRENCH (BT)

Delivery

In stock delivery from our warehouses.

12V 3/8" COMPACT IMPACT WRENCH (BT) — 5701.12184301
  • 12V 3/8" COMPACT IMPACT WRENCH (BT) — 5701.12184301
  • 12V 1/2" COMPACT IMPACT WRENCH (BT) — 5701.12184401

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Voltage 12V DC
Drive Size 3/8" Square
Max Reverse Torque 400 Ft-Lbs (540 Nm)
Max Tightening Torque Stage 1: 63 Ft-Lbs (85Nm); Stage 2: 115 Ft-Lbs (155Nm); Stage 3: 178 Ft-Lbs (240Nm); Stage 4: 250Ft-Lbs (338Nm)
No Load Speed 0 - 2,800 RPM
Impacts per minute 0 - 3,200 IPM
EAN 4068362694585

Features

Experience The Compact Power of the G12 Series 12V Power Tools
Delivering an industry leading 400 Ft-lbs (540Nm) of reverse torque
4-Stage Impact function provides unmatched control in various fastening applications
3-Stage Auto/Shutoff + Stage 4 Max Output
Compact design at only 132mm in length it allows you to work more efficiently in tight spaces, delivering the power required to complete the most demanding tasks.
Extremely lightweight
BLDC Brushless motor technology
Ergonomic contoured grip
Bare Tool Only – Batteries & Charger sold separately

Notices

Always use personal protective equipment when operating power tools
Torque Specification based on M20 Bolt
Always use personal protective equipment when operating power tools
008.12VCOMBO2 12V COMBO KIT (3/8" + 1/4") - 4PCS qty 1
008.HGG202614 12V POWER DUO qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like