12V 3/8" COMPACT IMPACT WRENCH
5701.1218431
- UNSPSC 27112713
5701128431961 1
5701128431961 1
Delivery
In stock delivery from our warehouses.
12V 3/8" COMPACT IMPACT WRENCH — 5701.1218431
- 12V 3/8" COMPACT IMPACT WRENCH — 5701.1218431
- 12V 1/2" COMPACT IMPACT WRENCH — 5701.1218441
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 7:11 AM. Directions. Call: (289) 474-5447
Temporarily out of stock in Mississauga, ON as of 7:11 AM.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Voltage | 12V DC |
| Drive Size | 3/8" Square |
| Max Reverse Torque | 400 Ft-Lbs (540 Nm) |
| Max Tightening Torque | Stage 1: 63 Ft-Lbs (85Nm); Stage 2: 115 Ft-Lbs (155Nm); Stage 3: 178 Ft-Lbs (240Nm); Stage 4: 250Ft-Lbs (338Nm) |
| No Load Speed | 0 - 2,800 RPM |
| Impacts per minute | 0 - 3,200 IPM |
Features
| Experience The Compact Power of the G12 Series 12V Power Tools |
| Delivering an industry leading 400 Ft-lbs (540Nm) of reverse torque |
| 4-Stage Impact function provides unmatched control in various fastening applications |
| 3-Stage Auto/Shutoff + Stage 4 Max Output |
| Compact design at only 132mm in length it allows you to work more efficiently in tight spaces, delivering the power required to complete the most demanding tasks |
| Extremely lightweight |
| BLDC Brushless motor technology |
| Ergonomic contoured grip |
| All WURTH x DUROFIX Cordless power tool kits come standard with rapid charger, providing a full charge in the fraction of the time of a conventional cordless power tool charger |
Contents
Kit comes standard with 1 x 2.5Ah Battery, 1 x 5.0Ah Battery & Rapid Charger
Notices
Always use personal protective equipment when operating power tools
| Torque Specification based on M20 Bolt |
| Always use personal protective equipment when operating power tools |
