EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

12V 2.5AH BATTERY PACK HIGH OUTPUT

5701.122540 - UNSPSC 26111710
S123457993
12V 2.5AH BATTERY PACK HIGH OUTPUT 12V 2.5AH BATTERY PACK HIGH OUTPUT
12V 2.5AH BATTERY PACK HIGH OUTPUT

Delivery

In stock delivery from our warehouses.

12V 2.5AH BATTERY PACK HIGH OUTPUT — 5701.122540
  • 12V 5.0AH BATTERY PACK MAXIMUM OUTPUT — 5701.1225240
  • 12V 2.5AH BATTERY PACK HIGH OUTPUT — 5701.122540

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 3:51 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 3:51 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Voltage 12V DC
Type High Output
Amp Hours 2.5 Ah

Features

Interchangeable battery packs for G12 series 12V power tools
Compact, slim & lightweight design
Thermal protection circuit prevents charging battery cells from damage caused by extreme temperature conditions
Lithium-Ion battery cells provide excellent performance, higher cell capacity per unit, low self-discharge and no-memory effec

Customers Also Viewed

Is Often Bought With

You Might Also Like