12V 5.0AH BATTERY PACK MAXIMUM OUTPUT
5701.1225240
- UNSPSC 26111710
S123459775
S123459775
Delivery
In stock delivery from our warehouses.
12V 5.0AH BATTERY PACK MAXIMUM OUTPUT — 5701.1225240
- 12V 5.0AH BATTERY PACK MAXIMUM OUTPUT — 5701.1225240
- 12V 2.5AH BATTERY PACK HIGH OUTPUT — 5701.122540
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 2:09 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 2:09 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Voltage | 12V DC |
| Type | Maximum Output Rendement |
| Amp Hours | 5 Ah |
Features
| Interchangeable battery packs for G12 series 12V power tools |
| Compact, slim & lightweight design |
| Thermal protection circuit prevents charging battery cells from damage caused by extreme temperature conditions |
| Lithium-Ion battery cells provide excellent performance, higher cell capacity per unit, low self-discharge and no-memory effec |
|
008.HGG202616
|
12V BATTERY KIT
|
qty 1 |
