12V MINI WORK LIGHT (BT)

5701.124101 - UNSPSC 39111610
12V MINI WORK LIGHT (BT) 12V MINI WORK LIGHT (BT)
12V MINI WORK LIGHT (BT)
Clearance

Delivery

In stock delivery from our warehouses.

35.37 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 22 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 4:07 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Voltage 12V DC
Watts 1 Wh
Output 350 Lux (0.6m distance)
Weight (With 2.5Ah Battery) 0.17KG (0.375lbs)

Features

Experience The Compact Power of the G12 Series 12V Power Tools
Powerful ultra focus light beam with 350 Lux with only 1 Wh power consumption
Adjustable 4-position design
Impact resistant lens and body
Extremely compact and lightweight, ideal for confined spaces
Up to 16H continuous usage with a standard G12 2.0Ah battery
Ergonomic contoured grip
Bare Tool Only – Batteries & Charger sold separately

Notices

Always use personal protective equipment when operating power tools

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like