12V 1/4" RATCHET
5701.121021
- UNSPSC 27111711
5701121021961 1
5701121021961 1
Delivery
In stock delivery from our warehouses.
Powered function on G12 ratchet wrenches are designed only for quick removal and installation. Fasteners should be broken loose and/or tightened with this ratchet by hand. A built in protection mechanism in the ratchet will cause it to shut-off if the upper torque limit is exceeded.
12V 1/4" RATCHET — 5701.121021
- 12V 1/4" RATCHET — 5701.121021
- 12V 3/8" RATCHET — 5701.121031
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 6:42 AM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 6:42 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Voltage | 12V DC |
| Drive Size | 1/4" Square |
| Max Tightening Torque | 37 Ft-Lbs (50 Nm) |
| Max Tightening Torque (By-Hand) | 45 Ft-Lbs (60 Nm) |
| No Load Speed | 0 - 400 RPM |
| EAN | 4068362271953 |
Features
| Experience The Compact Power of the G12 Series 12V Power Tools |
| Ideal for woking in tight spaces |
| Compact head allowing safe use in narrow spaces |
| Up to 50 Nm (37 ft-lbs) fastening torque |
| Forward/reverse lever switch |
| Variable speed trigger gives full control during use |
| Longer Running Time & Life Cycle |
| Durable metal gearbox housing |
| BLDC Brushless motor technology |
| Ergonomic contoured grip |
| All WURTH x DUROFIX Cordless power tool kits come standard with rapid charger, providing a full charge in the fraction of the time of a conventional cordless power tool charger |
Contents
Kit comes standard with 1 x 2.5Ah Battery, Rapid Charger & Canvas Bag
Notices
Always use personal protective equipment when operating power tools
