20V 2.5AH BATTERY PACK HIGH OUTPUT
5701.202930
- UNSPSC 26111710
Clearance
Delivery
No stock for delivery. -
20V 2.5AH BATTERY PACK HIGH OUTPUT — 5701.202930
- 20V 5.0AH BATTERY PACK MAXIMUM OUTPUT — 5701.2029230
- 20V 2.5AH BATTERY PACK HIGH OUTPUT — 5701.202930
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 12:45 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Voltage | 20V DC |
| Type | High Output |
| Amp Hours | 2,5 Ah |
| EAN | 4065746646116 |
Features
| Li-ion battery cells provide excellent performance, higher cell capacity per unit weight, low-self discharge and no memory effect. |
| Thermal protection circuit prevents charging battery cells from damage caused by extreme temperature conditions |
