20V 5.0AH BATTERY PACK MAXIMUM OUTPUT
5701.2029230
- UNSPSC 26111710
5701202923961 1
5701202923961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 3:52 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 3:52 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Voltage | 20V DC |
| Type | Maximum Output Rendement |
| Amp Hours | 5 Ah |
| EAN | 4068362602764 |
Features
| Li-ion battery cells provide excellent performance, higher cell capacity per unit weight, low-self discharge and no memory effect. |
| Thermal protection circuit prevents charging battery cells from damage caused by extreme temperature conditions |
