LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

20V ANGLE GRINDER 4 1/2"-5" (BT)

5701.201901 - UNSPSC 27112704
S123457638
20V ANGLE GRINDER 4 1/2"-5" (BT) 20V ANGLE GRINDER 4 1/2"-5" (BT)
20V ANGLE GRINDER 4 1/2"-5" (BT)

Delivery

In stock delivery from our warehouses.

179.99 Promo Price : $179.99 $251.61
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Voltage 20V DC
Disc Size 4.5 (115mm) - 5” (125mm)
Spindle Thread 5/8” M14; 7/8 Arbor Hole
No Load Speed 8500 RPM
EAN 4065746646086

Features

Spindle fixed Key Design
Switch lock function
100% ball bearing structure, prolonging the service life
Battery Capacity display light
Three position interchangeable side handle
BLDC brushless motor that delivers highly efficient power

Notices

Always use personal protective equipment when operating power tools
Always use personal protective equipment when operating power tools
Grinder guards suited for flat discs

Customers Also Viewed

Is Often Bought With

You Might Also Like