⛳ FREE GIFT: Get a FREE case of golf balls when you spend $375 or more*. Use code: GOLF26.

12V/20V MAX FOUR PORT CHARGER

SBD.DCB104 - UNSPSC 26111704
S123456973
12V/20V MAX FOUR PORT CHARGER 12V/20V MAX FOUR PORT CHARGER
12V/20V MAX FOUR PORT CHARGER
New

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Plug type 120 V
Charge Time 40 min
Battery Capacity 4 Ah

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.