👓 FREE GIFT: Get a FREE pair of Safety Glasses when you spend $150 or more. Code: SAFE26 *. Also, save big during our Flash Sale!

60V MAX FLEXVOLT 1-3/4" MAX ROTARY HAMMER

SBD.DCH614B - UNSPSC 27112700
9501034955990 1
60V MAX FLEXVOLT 1-3/4" MAX ROTARY HAMMER 60V MAX FLEXVOLT 1-3/4" MAX ROTARY HAMMER
60V MAX FLEXVOLT 1-3/4" MAX ROTARY HAMMER

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Voltage 60V
Chuck Size 1-3/4in
Chuck Type SDS Max
EAN 0885911618465

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.