60V ANGLE GRINDER 4 1/2"-5"
5701.60191
- UNSPSC 27112704
5701601911961 1
5701601911961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 1:18 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 1:18 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Voltage | 60V DC |
| Disc Size | 4.5 (115mm) - 5” (125mm) |
| Spindle Thread | 5/8” M14; 7/8 Arbor Hole |
| No Load Speed | 9000 RPM |
| EAN | 4068362717116 |
Features
| Unleash 60V Performance |
| Industry leading run-times for cordless power tools |
| Lock on paddle switch provides comfort in extended use applications |
| Three position side handle reduces fatigue and improves access & visibility |
| Spindle lock button design for easy disc change |
| Battery indicator for easy identification of charge remaining |
| BLDC Brushless motor Design |
| All WURTH x DUROFIX Cordless power tool kits come standard with rapid charger, providing a full charge in the fraction of the time of a conventional cordless power tool charger |
| Protrusive design of Flange for Grinding / Cutting Disc will as well accommodate Diameter 7/8 |
Contents
Kit comes standard with 1 x 2.5Ah Battery Pack & Rapid Charger
Notices
| Always use personal protective equipment when using power tools |
| Grinder guards suited for flat discs |
|
008.60VCOMBO1
|
60V COMBO KIT (4 1/2-5" ANG & HAMR)-3PCS
|
qty 1 |
|
008.60VCOMBO3
|
60V COMBO KIT(4 1/2-5" ANG IMP 1/2")3PCS
|
qty 1 |
| 008.60VCOMBO4 | 60V COMBO KIT (4 1/2-5" ANG GR & 1/4" IMP) | qty 1 |
