60V ANGLE GRINDER 4 1/2"-5" (BT)
5701.601901
- UNSPSC 27112704
5701601901961 1
5701601901961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Voltage | 60V DC |
| Disc Size | 4.5 (115mm) - 5” (125mm) |
| Spindle Thread | 5/8” M14; 7/8 Arbor Hole |
| No Load Speed | 9000 RPM |
| EAN | 4068362717123 |
Features
| Unleash 60V Performance |
| Industry leading run-time for cordless power tools |
| Lock on paddle switch provides comfort in extended use applications |
| Three position side handle reduces fatigue and improves access & visibility |
| Spindle lock button design for easy disc change |
| BLDC Brushless motor Design |
| Bare Tool Only – Batteries & Charger sold separately. |
| Protrusive design of Flange for Grinding / Cutting Disc will as well accommodate Diameter 7/8 |
Notices
| Always use personal protective equipment when operating power tools |
| Grinder guards suited for flat discs |
| 008.HGG202613 | 60V POWER DUO | qty 1 |
Documents & Videos
Review(s)
Product not yet rated.
