LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

60V ANGLE GRINDER 4 1/2"-5" (BT)

5701.601901 - UNSPSC 27112704
5701601901961 1
60V ANGLE GRINDER 4 1/2"-5" (BT) 60V ANGLE GRINDER 4 1/2"-5" (BT)
60V ANGLE GRINDER 4 1/2"-5" (BT)

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Voltage 60V DC
Disc Size 4.5 (115mm) - 5” (125mm)
Spindle Thread 5/8” M14; 7/8 Arbor Hole
No Load Speed 9000 RPM
EAN 4068362717123

Features

Unleash 60V Performance
Industry leading run-time for cordless power tools
Lock on paddle switch provides comfort in extended use applications
Three position side handle reduces fatigue and improves access & visibility
Spindle lock button design for easy disc change
BLDC Brushless motor Design
Bare Tool Only – Batteries & Charger sold separately.
Protrusive design of Flange for Grinding / Cutting Disc will as well accommodate Diameter 7/8

Notices

Always use personal protective equipment when operating power tools
Grinder guards suited for flat discs
008.HGG202613 60V POWER DUO qty 1

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like