60V 2.5AH BATTERY PACK HIGH OUTPUT
5701.602925
- UNSPSC 26111710
5701602925961 1
5701602925961 1
Delivery
No stock for delivery. -
60V 2.5AH BATTERY PACK HIGH OUTPUT — 5701.602925
- 60V 2.5AH BATTERY PACK HIGH OUTPUT — 5701.602925
- 60V 4.0AH BATTERY PACK MAXIMUM OUTPUT — 5701.603525
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 10:29 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 10:29 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Voltage | 60V DC |
| Type | High Output |
| Amp Hours | 2.5 Ah |
| EAN | 4068362587856 |
Features
| 60V Li-ion batteries deliver higher power & longer run-time by drawing less current. |
| No Memory Effect. |
| Low Self Discharge and always ready for use |
| Lithium-Ion powered |
|
008.HGG202615
|
60V BATTERY KIT
|
qty 2 |
