
2 pieces in stock at Vaughan, ON as of 11:59 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 11:59 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Voltage | 60V DC |
| Chuck | 1/2" (13mm) |
| Max Torque | 88 FT-LBS (120 Nm) |
| No Load Speed | 0-550 / 0-2,000 RPM |
| Torque Settings | 21 Settings |
| EAN | 4065746645829 |
| Unleash 60V Performance |
| Industry leading run-times for cordless power tools |
| 21 Torque Settings, Drill Mode + Hammer Drill Mode |
| All metal gearbox housing |
| Built-in LED light for convenient illumination of the work area |
| Adjustable side handle reduces operator fatigue |
| BLDC Brushless motor Design |
| Bare Tool Only – Batteries & Charger sold separately. |
Product not yet rated.