60V 1/4" HEX IMPACT DRIVER

5701.601651 - UNSPSC 27112713
5701601651961 1
60V 1/4" HEX IMPACT DRIVER 60V 1/4" HEX IMPACT DRIVER
60V 1/4" HEX IMPACT DRIVER

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 11:53 AM. Directions. Call: (289) 474-5447

1 pieces in stock at Mississauga, ON as of 11:53 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Voltage 60V DC
Drive Size 1/4" Hex Shank
Max Tightening Torque Stage 1: 73 FT-LBS (100Nm); Stage 2: 132 FT-LBS (180Nm); Stage 3: 200 FT-LBS (270Nm)
No Load Speed 0-1,200 / 0-1,900 / 0-3,000 RPM
EAN 4068362798436

Features

Unleash 60V Performance
Industry leading run-times for cordless power tools
Electronic Torque & Speed Control
3 Pre-Set Torque Settings
Durable metal gear box housing
Built-in LED light for convenient illumination of the work area
Battery indicator for easy identification of charge remaining
BLDC Brushless motor Design
All WURTH x DUROFIX Cordless power tool kits come standard with rapid charger, providing a full charge in the fraction of the time of a conventional cordless power tool charger

Contents

Kit comes standard with 1 x 2.5Ah Battery Pack & Rapid Charger

Notices

Always use personal protective equipment when operating power tools

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like