Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

60V 1/4" HEX IMPACT DRIVER (BT)

5701.6016501 - UNSPSC 27112713
60V 1/4" HEX IMPACT DRIVER (BT) 60V 1/4" HEX IMPACT DRIVER (BT)
60V 1/4" HEX IMPACT DRIVER (BT)
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

221.30 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 24 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Voltage 60V DC
Drive Size 1/4" Hex Shank
Max Tightening Torque Stage 1: 73 FT-LBS (100Nm); Stage 2: 132 FT-LBS (180Nm); Stage 3: 200 FT-LBS (270Nm)
No Load Speed 0-1,200 / 0-1,900 / 0-3,000 RPM
EAN 4065746645805

Features

Unleash 60V Performance
Industry leading run-times for cordless power tools
3 Fastening modes for different applications
Durable metal gearbox housing
Built-in LED light for convenient illumination of the work area
BLDC Brushless motor Design
Bare Tool Only – Batteries & Charger sold separately.

Notices

Always use personal protective equipment when operating power tools
008.60VCOMBO4 60V COMBO KIT (4 1/2-5" ANG GR & 1/4" IMP) qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.