
1 pieces in stock at Vaughan, ON as of 1:12 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Voltage | 60V DC |
| Chuck | SDS Plus |
| Drill Capacity | Concrete – 32mm; Steel – 13mm; Wood – 26mm |
| Impact Energy | 5.0 J |
| No Load Speed | 0-1,000 RPM |
| Speed Control | 8 settings |
| EAN | 4065746645768 |
| Unleash 60V Performance |
| Industry leading run-times for cordless power tools |
| 3-mode selector switch – Hammer Drilling, Drilling & Chiseling |
| Adjustable side handle reduces operator fatigue |
| Built-in LED light for convenient illumination of the work area |
| BLDC Brushless motor Design |
| Bare Tool Only – Batteries & Charger sold separately. |