60V 360 DEG TELESCOPIC TRIPOD LIGHT (BT)

5701.604001 - UNSPSC 39111611
5590604001961 1
60V 360 DEG TELESCOPIC TRIPOD LIGHT (BT) 60V 360 DEG TELESCOPIC TRIPOD LIGHT (BT)
60V 360 DEG TELESCOPIC TRIPOD LIGHT (BT)

Delivery

In stock delivery from our warehouses.

The ultimate 360-degree tripod workshop light, designed to brighten your workspace like never before. Powered by the robust DUROFIX x WURTH 60V battery platform, this light offers you the freedom to move and work without the hassle of cords. If your project demands continuous, simply tap into AC power and keep going without missing a beat.

219.00 Promo Price : $219.00 $252.63
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 1:12 AM. Directions. Call: (289) 474-5447

Temporarily out of stock in Mississauga, ON as of 1:12 AM.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Voltage 60V DC
Lumen Output (Max) 6000 Lm
Light Colour Natural White Light
Cordless Run Time 2 Hrs
Power Source (AC) 100-240 VAC (50/60Hz) 60VDC (Bat
EAN 4068362765889

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like