
3 pieces in stock at Vaughan, ON as of 3:40 PM. Directions. Call: (289) 474-5447
Temporarily out of stock in Mississauga, ON as of 3:40 PM.
| Attribute | Value |
|---|---|
| Voltage | 60V DC |
| Lumen Output (Max) | 6000 Lm |
| Light Colour | Natural White Light |
| Cordless Run Time | 2 Hrs |
| Power Source (AC) | 100-240 VAC (50/60Hz) 60VDC (Bat |
| EAN | 4068362765889 |