60V 1/2" XTREME-TQ IMPACT WRENCH

5701.6016441 - UNSPSC 27112713
5701600441961 1
60V 1/2" XTREME-TQ IMPACT WRENCH 60V 1/2" XTREME-TQ IMPACT WRENCH
60V 1/2" XTREME-TQ IMPACT WRENCH

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 12:00 PM. Directions. Call: (289) 474-5447

1 pieces in stock at Mississauga, ON as of 12:00 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Voltage 60V DC
Drive Size 1/2" Square
Max Reverse Torque 1512 FT-LBS (2,050Nm)
Max Tightening Torque Stage 1: 331 FT-LBS (450Nm); Stage 2: 442 FT-LBS (600Nm); Stage 3: 996 FT-LBS (1,350Nm)
No Load Speed 0-900 / 0 - 1,200 / 0 - 1,600 RPM
Impacts per minute 0 - 2 400 IPM
EAN 4068362272059

Features

Unleash 60V Performance
Industry leading run-times for cordless power tools
Powerful nut-busting torque
Exceptionally well balanced
Electronic Torque & Speed Control
3 Pre-Set Torque Settings
Durable metal gear box housing
Built-in LED light for convenient illumination of the work area
Battery indicator for easy identification of charge remaining
BLDC Brushless motor Design
All WURTH x DUROFIX Cordless power tool kits come standard with rapid charger, providing a full charge in the fraction of the time of a conventional cordless power tool charger

Contents

Kit comes standard with 1 x 2.5Ah Battery Pack & Rapid Charger

Notices

Always use personal protective equipment when operating power tools
008.DKIT DRIVE PRODUCTS TOOL KIT 23PCS qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like