LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

60V 3/4" XTREME-TQ IMPACT WRENCH (BT)

5701.60164601 - UNSPSC 27112713
5701604601961 1
60V 3/4" XTREME-TQ IMPACT WRENCH (BT) 60V 3/4" XTREME-TQ IMPACT WRENCH (BT)
60V 3/4" XTREME-TQ IMPACT WRENCH (BT)

Delivery

In stock delivery from our warehouses.

349.99 Promo Price : $349.99 $429.46
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Voltage 60V DC
Drive Size 3/4" Square
Max Reverse Torque 1604 FT-LBS (2,175Nm)
Max Tightening Torque Stage 1: 331 FT-LBS (450Nm); Stage 2: 442 FT-LBS (600Nm); Stage 3: 1,070 FT-LBS (1,450Nm)
No Load Speed 0-900 / 0 - 1,200 / 0 - 1,600 RPM
Impacts per minute 0 - 2 400 IPM
EAN 4068362272042

Features

Unleash 60V Performance
Industry leading run-times for cordless power tools
Powerful nut-busting torque
Exceptionally well balanced
Electronic Torque & Speed Control
3 Pre-Set Torque Settings
Durable metal gear box housing
Built-in LED light for convenient illumination of the work area
BLDC Brushless motor Design
Bare Tool Only – Batteries & Charger sold separately.

Notices

Always use personal protective equipment when operating power tools

Customers Also Viewed

Is Often Bought With

You Might Also Like