
1 pieces in stock at Vaughan, ON as of 2:14 AM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 2:14 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Voltage | 60V DC |
| Drive Size | 3/4" Square |
| Max Reverse Torque | 1604 FT-LBS (2,175Nm) |
| Max Tightening Torque | Stage 1: 331 FT-LBS (450Nm); Stage 2: 442 FT-LBS (600Nm); Stage 3: 1,070 FT-LBS (1,450Nm) |
| No Load Speed | 0-900 / 0 - 1,200 / 0 - 1,600 RPM |
| Impacts per minute | 0 - 2 400 IPM |
| EAN | 4068362272035 |
| Unleash 60V Performance |
| Industry leading run-times for cordless power tools |
| Powerful nut-busting torque |
| Exceptionally well balanced |
| Electronic Torque & Speed Control |
| 3 Pre-Set Torque Settings |
| Durable metal gear box housing |
| Built-in LED light for convenient illumination of the work area |
| Battery indicator for easy identification of charge remaining |
| BLDC Brushless motor Design |
| All WURTH x DUROFIX Cordless power tool kits come standard with rapid charger, providing a full charge in the fraction of the time of a conventional cordless power tool charger |