60V 1" XTREME-TQ IMPACT WRENCH EXT ANVIL H/O

5701.601761 - UNSPSC 27112713
5701601761961 1
60V 1" XTREME-TQ IMPACT WRENCH EXT ANVIL H/O 60V 1" XTREME-TQ IMPACT WRENCH EXT ANVIL H/O
60V 1" XTREME-TQ IMPACT WRENCH EXT ANVIL H/O

Delivery

In stock delivery from our warehouses.

1575.00 Promo Price : $1,575.00 $1,768.38
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 10:30 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 10:30 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Voltage 60V DC
Drive Size 1" Square
Anvil Length 6"
Max Reverse Torque 3,000 FT-LBS (4,067Nm)
Max Tightening Torque Stage 1: 250 FT-LBS (340Nm); Stage 2: 501 FT-LBS (680Nm); Stage 3: 796 FT-LBS (1,080Nm); Stage 4: 1,246 Ft-lbs (1,690Nm)
No Load Speed 0-1,200 RPM
Impacts per minute 0-1,450 IPM
EAN 4068362638275

Features

Unleash 60V Performance
Industry leading run-times for cordless power tools
Powerful nut-busting torque
Dual Battery design that optimizes power delivery and run time
Tool can run on a single battery
360 degree adjustable handle
4 Torque settings with automatic shut-off
BLDC Brushless motor Design
All WURTH x DUROFIX Cordless power tool kits come standard with rapid charger, providing a full charge in the fraction of the time of a conventional cordless power tool charger

Contents

Kit comes standard with 2 x 2.5Ah Battery Packs & Rapid Charger

Notices

Always use personal protective equipment when operating power tools

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like