20V 1/2"HI-TQ.IMP.WRNCH (HGRNG5A)1 BAT.BAG

9501.DCF900P1 - UNSPSC 27112713
R950193870
20V 1/2"HI-TQ.IMP.WRNCH (HGRNG5A)1 BAT.BAG 20V 1/2"HI-TQ.IMP.WRNCH (HGRNG5A)1 BAT.BAG
20V 1/2"HI-TQ.IMP.WRNCH (HGRNG5A)1 BAT.BAG

Delivery

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Voltage 20V
Weight 10.75 lbs
Height 10.19 in
Width 5.75 in
Anvil Size 1/2 in
Battery Quanity 1 pc

Features

REDUCE WEAR AND TEAR ON THE BATTERY WHILE YOU WORK with BATTERYGUARD™ - a shock-absorbing battery-to-tool connection (battery sold separately)
ILLUMINATE DARK WORKSPACES using the on-tool LED work light

Is Often Bought With

You Might Also Like